Product Detail

URL:

Item# : EA968A-156

Description : V Pulley (SP Pulley )(3 Groove )

This product is no longer available. Please refer to replacement item below.

Spec

3 groove
Material Cast iron
Applicable belt B・BX(For general )
5V・5VX(Thin width V belt )
SP B(SP Belt )
Attachment and placing to shaft can be done by one hex wrench or socket wrench.
Safe and sure transmission
Bushing is separately sold
Size (mm) Datum Dia. :206
Outside dia. :213
Shape 41U
Additional explanation
Catalog Price (JPY)

¥ 24,900 (Excluding tax)/¥ 27,390(Tax including)

Quantity of stock

Latest stock:0

(2026/10/19 04:56 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
How to use
  1. PDF
Others
  1. PDF
  2. PDF