Product Detail

URL:

Item# : EA968A-3

Description : V Pulley (SP Pulley )(1 Groove )

This product is no longer available. Please refer to replacement item below.

Spec

1 Groove
Material Cast iron
Shape 11U
Size I:25mmS:5mmW:20mm
Applicable V belt
A・AX(For general )SP A(SP Belt )
Attachment and placing to shaft can be done by one hex wrench or socket wrench.
Safe and sure transmission
Bushing is separately sold
Size (mm) Datum Dia. :85
Outside dia. :90.5
d:60
Additional explanation
Catalog Price (JPY)

¥ 4,270 (Excluding tax)/¥ 4,697(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 13:56 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
How to use
  1. PDF
Others
  1. PDF
  2. PDF