Product Detail

URL:

Item# : EA968B-115

Description : [Type 1] Bushing (New JIS Key)

This product is no longer available. Please refer to replacement item below.

Spec

Safe and certain conclusion
Can be used to connect with the shaft of every rotation transmission device.
It makes stepping of shaft, collar, end plate, or bolt unnecessary and provides simple and safe structure.
Size(mm)-OD.85.70 x 45、shaft hole Dia.-50、parallel key-14 x 9
Screw size(mm)-Nominal:W1/2”、length:1”
Screw-2 pcs
Additional explanation
Catalog Price (JPY)

¥ 4,180 (Excluding tax)/¥ 4,598(Tax including)

Quantity of stock

Latest stock:0

(2025/05/12 08:13 Currently)

Update
Web catalog image

Documents

Part drawing