Item# : EA968B-130
Description : [Type 1] Bushing (New JIS Key)
Spec
Safe and certain conclusion |
|||
Can be used to connect with the shaft of every rotation transmission device. |
|||
It makes stepping of shaft, collar, end plate, or bolt unnecessary and provides simple and safe structure. |
|||
Size(mm)-OD.107.92 x 51、shaft hole Dia.-48、parallel key-14 x 9 |
|||
Screw size(mm)-Nominal:W5/8”、length:1・1/4” |
|||
Screw-2 pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,000 (Excluding tax)/¥ 6,600(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/07 13:40 Currently) |