Item# : EA969AA-2
Description : Flexible Coupling (Set Screw)
Spec
| Set screw type |
|||
| Material-Aluminum alloy |
|||
| Rotary and transmission parts that accept decentering, deflection angle and run out between shafts. |
|||
| Slit type |
|||
| RoHS-compliant. |
|||
| Shaft hole dia.-3 x 4mm |
|||
| Body-Dia.12 x 18.5mm |
|||
| Torque-Normal:0.4N・m、max:0.8N・m |
|||
| Max. RPM-52000rpm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,290 (Excluding tax)/¥ 3,619(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/12 18:05 Currently) |
||||