Product Detail

URL:

Item# : EA969AA-4

Description : Flexible Coupling (Set Screw)

This product is no longer available. Please refer to replacement item below.

Spec

Set screw type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
RoHS-compliant.
Shaft hole dia.-4 x 5mm
Body-Dia.12 x 18.5mm
Torque-Normal:0.4N・m、max:0.8N・m
Max. RPM-52000rpm
Additional explanation
Catalog Price (JPY)

¥ 3,290 (Excluding tax)/¥ 3,619(Tax including)

Quantity of stock

Latest stock:0

(2026/10/12 16:51 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG