Item# : EA970BD-3B
Description : Single Wheel with Ring for Track Rail (with Bearing)
Spec
| Wheel material-Steel |
|||
| The ring rotates 360°. |
|||
| The bearing provides high durability and smooth rotation. |
|||
| Ring internal dim.: -2B: dia. 20mm, -3B: dia. 24mm |
|||
| Name | No.3 |
Dim.(mm) | 50 x 40 x 101(H) |
|---|---|---|---|
| Load (kg) | 37.5 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,630 (Excluding tax)/¥ 3,993(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/02 09:22 Currently) |
||||