Product Detail

URL:

Item# : EA976AJ-44

Description : Large Dia. Caster for Metal Rack

Spec

Material-Steel, PUR, nylon resin
Dim.-Caster: dia. 75 x 20(t)mm, Overall length: 125mm, Screw dia.: 9mm
Withstand load-When static, per caster: 75kg, When rolling, per caster: 25kg
Weight-With stopper: 200g x 2, Without stopper: 180g x 2
With wrench
Compatible rack-EA954HE-59A,EA976AJ-1 to -4, -6 to -9, and -11 to -14, EA976AK-31 to -34
Additional explanation
Catalog Price (JPY)

¥ 3,470 (Excluding tax)/¥ 3,817(Tax including)

Quantity of stock

Latest stock:5

(2026/11/24 02:50 Currently)

Update
Catalog Page Page 1616 Page 1617 Page 1618