Product Detail

URL:

Item# : EA976AJ-80A

Description : Metal Rack

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User】
Material Shelf Board ・Pole ・Hanger Pipe :
Steel (Chrome-plated)
Shelf Board Fixed Part :ABS Resin
Adjuster :Steel 、Nylon Resin
Pole Dia. Dia. 25mm
Size 910(W)×460(D)×1785(H)mm
Weight 10.8kg
Shelf Board 3 Sheets
Load Capacity The whole :200kg
(Shelf Board 1 Step Per :60kg、Hanger Pipe :20kg)
You Can Easily Assemble The Product Without Using Any Nail Or Screw.
Rack The upper part Hanger Pipe Addapted
The height of the shelf board can be freely changed.
Additional explanation
Catalog Price (JPY)

¥ 9,870 (Excluding tax)/¥ 10,857(Tax including)

Quantity of stock

Latest stock:2

(2026/11/24 03:00 Currently)

Update
Catalog Page Page 1616
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)