Item# : EA981VA-42
Description : Sling Chain
Spec
| 4-line hoist |
|||
| Effective length-1.5m |
|||
| Cast steel |
|||
| With master link |
|||
| Master link ID--41: 127 x 63mm-42 and -43: 140 x 70mm-44: 178 x 89mm |
|||
| The working load is a value for 0- to 90-degree hanging angles. |
|||
| The working load decreases as the hanging angle increases. |
|||
| Load | 3t |
Weight | 9.8kg |
|---|---|---|---|
| Working load (when hanging one) | 1.5t |
Hook opening | 27mm |
| Chain diameter | 7.1mm |
Chain length | 1081mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 67,600 (Excluding tax)/¥ 74,360(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/24 06:57 Currently) |
||||
| Catalog Page | Page 1748 | ||||