Product Detail

URL:

Item# : EA981VE-26A

Description : Sling Chain

Spec

4-line hoist
Working load--21A to -23A: 0 to 60° (2.5t)60 to 90° (2.1t)
-25A to -27A: 0 to 60° (4.1t)60 to 90° (3.3t)
Master link ID--21A to -23A: 160 x 95mm-25A to -27A: 160 x 110mm
Cast steel
With locking hook
With master link
Length (m) 2
Weight (kg) 12.5
Hook opening 36mm
Additional explanation
Catalog Price (JPY)

¥ 52,900 (Excluding tax)/¥ 58,190(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 23:03 Currently)

Update
Catalog Page Page 1749

Replacement Items

EA981VE-16A
Web catalog image

Documents

Size