Product Detail

URL:

Item# : EA981WM-31A

Description : Flexible Container Bag (for Water Drip)

Spec

Content 1000L
Load capacity 1000kg
Dim. Dia. 1000 x 1100(H)mm
Material Outer bag: polypropylene
Mesh 0.2 to 0.4mm
The inlet can be pursed with drawstrings.
It has a rougher texture than regular flexible container bag fabric, so water drains easily.
Suitable for dewatering and draining sludge (muddy material).
Additional explanation
Catalog Price (JPY)

¥ 6,250 (Excluding tax)/¥ 6,875(Tax including)

Quantity of stock

Latest stock:164

(2026/11/09 01:12 Currently)

Update
Catalog Page Page 1754
Web catalog image

Product movie