Item# : EA981WM-33
Description : Round Flexible Container Bag [with Outlet]
Spec
| Content | 500L |
Load capacity | 1,000kg |
|---|---|---|---|
| Dim. | Dia. 900 x 800(H)mm |
Outlet dim. | Dia. 400mm |
| Weight | 2kg |
||
| Material-Outer bag: polypropylene Inner bag: polyethylene |
|||
| Hanging rope type |
|||
| The injection port can be tied with a drawstring. |
|||
| This is a one-way (one-time use) flexible container bag. |
|||
| It has stronger wear resistance than the belt type, so it can prevent damage from forklift nails, etc. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,970 (Excluding tax)/¥ 5,467(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/09 01:12 Currently) |
||||
| Catalog Page | Page 1754 | ||||
Product movie