Product Detail

URL:

Item# : EA981WM-41

Description : Cover for Square Flexible Container Bag

Spec

Dim.-1200 x 1200 x 1200(H)mm
Thickness 0.25mm
Material Polyethylene
Weight 1kg
This cover protects a flexible container bag from UV rays, rain, or dust.
Place it over the flexible container bag and tie it with the string at the bottom.
There is a Velcro tape on the inside of the bottom.
It can also be used as a pallet cover.
It is not completely waterproof.
It may leak from the sewing.
Additional explanation
Catalog Price (JPY)

¥ 3,720 (Excluding tax)/¥ 4,092(Tax including)

Quantity of stock

Latest stock:34

(2026/11/09 01:12 Currently)

Update
Catalog Page Page 1755