Item# : EA981WN-12
Description : Round Flexible Container Bag (Double Construction )
Spec
| Material | Polypropylene |
||
|---|---|---|---|
| It is a dual structure with polyethylene fabric on the back side, and it is optimal for transporting and disposing of asbestos level 3 removal in demolition work. |
|||
| Volume | 997L |
Size | Dia. 1100 x 1050(H)mm |
| Load Capacity | 1,000kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,460 (Excluding tax)/¥ 8,206(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/07 05:58 Currently) |
||||
| Catalog Page | Page 1754 | ||||