Product Detail

URL:

Item# : EA981WN-16

Description : Square Flexible Container Bag (Double Construction )

This product is no longer available. Please refer to replacement item below.

Spec

Material Polypropylene
It is a dual structure with polyethylene fabric on the back side, which is ideal for removal of asbestos level 3 in dismantling construction and transportation and disposal of board-like waste.
Rope Sling Adapted
Volume 1,050L
Size 2,100 x 1,000 x 500(H)mm
Load Capacity 1,000kg
Additional explanation
Catalog Price (JPY)

¥ 9,950 (Excluding tax)/¥ 10,945(Tax including)

Quantity of stock

Latest stock:0

(2025/05/16 15:19 Currently)

Update

Replacement Items

EA981WN-16A
Web catalog image

Documents

SDS Japanese
  1. PDF
ESCO dimentional drawing
  1. IMG