Item# : EA983DS-20
Description : Yellow/Black Rope(With Automatic Winder)
Spec
Rope Description | Reflective Type |
Rope Size | Dia. 12mm×10m |
---|---|---|---|
Size | 280(W)×298(H)×152(t)mm |
Weight | About 4.8kg |
Material | Body :Iron 、Rope :Polyethylene |
||
Outdoor can be installed in a rain-proof specification |
|||
Available For Shaking Neck | 90° and 55°(At the time of use attached installation bracket.) |
||
Its Small Size Is Useful For Carrying Around, And Can Also Be Used By Fixing Its Installation. |
|||
The Rope Will Be Automatically Winded By The Spring, Making It Easier To Store. |
|||
Possible To Pull Out For Any Optional Length. |
|||
Accessories | Installation bracket 、Fixed installation metal fittings sets |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 39,600 (Excluding tax)/¥ 43,560(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/04/26 22:32 Currently) |
||||
Catalog Page | Page 1800 Page 2358 |