Product Detail

URL:

Item# : EA983FK-9B

Description : Slope Plate

Spec

size 600×150×40mm
Material Polypropylene
Load Capacity 1.5t
(It can not bear the load of the car)
Difference In Level 40~60mm
(The height can be adjusted to 40 ・ 50 ・ 60 mm.)
Weight 840g
Nonslip finish can prevent turnover.
Use for 1.5 ton or more of carrying car is not recommended. (Even if a load is less than 1.5 ton it cannot withstand the load of vehicles etc.)
Lateral combination is available with the supplied bolts.
Additional explanation
Catalog Price (JPY)

¥ 3,630 (Excluding tax)/¥ 3,993(Tax including)

Quantity of stock

Latest stock:11

(2026/11/01 07:44 Currently)

Update
Catalog Page Page 1398
Web catalog image

Documents

Catalog