Item# : EA983FV-171
Description : Weight For Steel Pipe Barricade Stand
Spec
| size | 340 x 170 x 330(H)㎜ |
Weight | 0.8kg、When filled with full of water:10kg |
|---|---|---|---|
| Material | Ultra Macromolecule Polyethylene Resin |
||
| It can be used for any barricade. |
|||
| Easy to carry with handles. |
|||
| A total of 10 kg of water can be contained. |
|||
| Comes with a scale of 3 kg and 5 kg on each side. |
|||
| Made of high-density polyethylene, it is durable and long-lasting. |
|||
| With a cap holder, it prevents the cap from being lost. |
|||
| It has a beautiful appearance compared to sandbags. |
|||
| Can be opened and closed for construction. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,190 (Excluding tax)/¥ 3,509(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/07 18:03 Currently) |
||||
| Catalog Page | Page 2259 | ||||