Product Detail

URL:

Item# : EA983FW-19

Description : [For LED Signal light ]Base unit (Dia 60)

Spec

Direct mounting type・Cab Tire Cable
Rated Voltage Ac100 To 240V
Description Lighting Up
Material Body :Polycarbonate
size Dia 60×169(H)mm
Weight 320g
Accessories Flange Adapted Nut (M4)×3Piece
Max. Installation Board Thickness 7mm
Code Length 1300mm
For Indoor Use
Compatible with IP65. Usable in a factory with high humidity and much dust.
UL standard-compatible
Combine this product with the signal light from EA983FW-10RA to -10YA.
Place and twist it to complete assembly.
The LED unit is stackable (up to 5 stages).
Additional explanation
Catalog Price (JPY)

¥ 10,700 (Excluding tax)/¥ 11,770(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:21 Currently)

Update
Catalog Page Page 1200
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(English)
  1. PDF
Manufacturer’s instruction manual(Japanese)