Item# : EA983PC-5
Description : Cable protector
Spec
| Load Capacity | About 2.26t |
||
|---|---|---|---|
| The opening and closing type cover enables quick attachment and detachment of cables. |
|||
| Easy to install cost-oriented type |
|||
| Because the point shape is different, it is not compatible with the EA983PA, PB, PD series. |
|||
| Applicable Cable Dia For 31.8mm Or Less |
|||
| Weight(kg) | 5.78 |
Width | 417.6mm |
| Height | 40.4mm |
Full length | 914mm |
| Material | Polyurethane | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 49,300 (Excluding tax)/¥ 54,230(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:22 (2026/11/08 22:25 Currently) |
||||
| Catalog Page | Page 2261 | ||||