Product Detail

URL:

Item# : EA983SV-50

Description : Change Lock with number setting key

Spec

Material Body :Zinc Die-Cast
Hanger :Steel
With a key for setting number
Only the person who has the key can set at the desired number.
Since the key is required for number setting, changing the number by mischief or miss-operation can be prevented.
The administrator and users can be clearly distinguished.
Number Setting Available
Width(mm) 37
Hanger Dia. (mm) 6.4
Clearance size Vertical :26.5mm
Horizontal :17.2mm
Additional explanation
Catalog Price (JPY)

¥ 1,460 (Excluding tax)/¥ 1,606(Tax including)

Quantity of stock

Latest stock:20

(2026/11/16 08:43 Currently)

Update
Catalog Page Page 2324
Web catalog image

Documents

Catalog