Item# : EA983T-23
Description : Ball Valve Lockout
Spec
| Lockout for safety of ball valve |
|||
| Material-Body: polyester, Fittings: PVC, HDPE plastic |
|||
| Applicable temperature range: -40℃ to 121℃ |
|||
| Dim.-Body: 325 x 290 x 37(T)mm, Tape: 25 x 700(L)mm |
|||
| Key hole dia.-8mm | |||
| Weight-Approx. 240g |
|||
| Lock with a commercially available padlock. |
|||
| Keep the handle come out from the ball valve in the pocket with the fastener. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,880 (Excluding tax)/¥ 9,768(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/22 21:58 Currently) |
||||
| Catalog Page | Page 1060 Page 2327 | ||||
Product movie