Item# : EA983ZA-13
Description : Key Box (Changeable Dial Type)
Spec
| Clearance | Bracket Installed :Dia 27mm Bracket Not Installed :50x38mm(Vertical x Horizontal ) |
Material | Body :Zinc Die-Cast、 Hanger :Steel (Hardened )、 Key :Brass |
|---|---|---|---|
| For safe handing over of the key | |||
| It can be unlocked by a passcode. Even if the code is forgotten, emergency unlocking is possible by the emergency unlocking key (2 pcs are attached). | |||
| As for the fitting method, the two kinds consisting of the door knob lever, and screw fastening to a wall are possible. |
|||
| Number setting Possible (4-digit Dial Type ) |
|||
| Width | 75mm |
Hanger Dia. | 10mm |
| Od. Size(mm) | 75x32x122(H) |
Inside Dim. (mm) | 68x22x90(H) |
| Can be used outdoors | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,450 (Excluding tax)/¥ 10,395(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:13 (2026/11/19 12:18 Currently) |
||||
| Catalog Page | Page 2335 | ||||