Item# : EA983ZA-14
Description : Key Box (Variable Dial Type )
Spec
| To manage and deliver keys card keys message memos and so on. |
|||
| Number setting possible (4 digit dial type) |
|||
| Can be mounted on single pipe (Outside dia. until 48.6mm) |
|||
| With wall mounting screws |
|||
| Weight | About 920g |
Width | 120mm |
|---|---|---|---|
| Hanger Dia. | Dia 13mm |
Clearance | Vertical :53mm Horizontal :51mm |
| Size | Outside Dim :120x50x156(H)mm Inside Dim :102x25x74(H)mm |
||
| Can be used outdoors | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,200 (Excluding tax)/¥ 11,220(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/23 21:17 Currently) |
||||
| Catalog Page | Page 2335 | ||||