Product Detail

URL:

Item# : EA983ZA-31

Description : Key Box

Spec

Size(mm)-Outside dim.: 76x57x127(H)mm,
Inside dim.: 55.8x22.7x101.5(H)mm
Material-Body:zinc alloy, stainless steel,
Button:POM resin
Push-button type, changeable number setting
The number setting is setable with the number of the favorite figures to 0 - 12 digit.
The back side is protected with resin to prevent installation sites from flaw, and is safe.
The partition also exists inside, and putting in and out of the key can be performed smoothly.
It can store cards as well as keys.
Wall attachment(with screws)
Excellent durability and weather resistance, ideal for outdoor use.
Can be used outdoors
Additional explanation
Catalog Price (JPY)

¥ 13,900 (Excluding tax)/¥ 15,290(Tax including)

Quantity of stock

Latest stock:7

(2026/10/31 14:09 Currently)

Update
Catalog Page Page 2334
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)