Item# : EA984CA-3
Description : Hand Type Magnet Lift
Spec
| Simple carrying equipment that uses magnet |
|||
| Max. attraction capacity- 500N (50kgf) |
|||
| Max. height-122mm |
|||
| Weight-1kg |
|||
| Dim.-50(W) x 92(D) x 32(H)mm |
|||
| The maximum attraction force differs from the hoist capacity. |
|||
| The one-touch attachment/detachment mechanism allows you to easily carry workpieces that are difficult to hold or that are hot. |
|||
| Convenient for temporary holding and positioning, such as when welding small parts to desired positions. |
|||
| The versatile style allows for a variety of uses. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,200 (Excluding tax)/¥ 18,920(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:33 Currently) |
||||
| Catalog Page | Page 1735 | ||||