Product Detail

URL:

Item# : EA984DE-1R

Description : Rail-hanging Clamp

Spec

Working load 1t
Weight 2.9kg
Applicable rail (JIS E1101) 30kg, 37kg, 40kg, 50kg, 60kg
Length 206mm
The link mechanism increases the clamping force with an increase in load, holding the rail top surface strongly.
This clamp is a special hanging tool for rail hanging.
It is lightweight and compact, making it easy to handle.
It uses the best special alloy steel and has been heat treated and tempered for strength.
The cam is surface hardened and has excellent wear resistance, making it durable for long-term use.
The cam is surface hardened and has excellent wear resistance, making it durable for long-term use.
Additional explanation
Catalog Price (JPY)

¥ 50,800 (Excluding tax)/¥ 55,880(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 09:11 Currently)

Update
Catalog Page Page 1750
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG