Product Detail

URL:

Item# : EA984DJ-301

Description : Horizontally Hanging Clamp

Spec

Load 1t
Clamp (mm) 0 to 25
Length (mm) 227
Weight (kg) 3.8
Safety lock type
Applications Civil engineering work, iron trenches, architecture, bridge assembly.
Suitable for construction such as H-shaped steels, or L-shaped steels
As a horizontal lifting clamp, stable horizontal lifting work is possible.
The gripping part of the lower jaw of the main body is split in the middle, so clamps can be inserted and installed from both longitudinal ends of the H-shaped steel.
When installing and removing the clamp, the lever can be opened and closed using the pull ring, and a grip is provided on the back of the main unit for easy operation.
It is die-forged from special alloy steel and is lightweight and compact, making it easy to handle.
Additional explanation
Catalog Price (JPY)

¥ 59,800 (Excluding tax)/¥ 65,780(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 02:03 Currently)

Update
Catalog Page Page 1750
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Catalog