Product Detail

URL:

Item# : EA984DL-10

Description : Steel Plate Vertical Hanging Clamp

Spec

Usage Load 500kg
Clamp Range 0 to 20mm
Full length 236mm
Weight 1.9kg
Hanging The angle Within 60°
Safe Lock Type
Red Line Indicating The Minimum Depth Of Hold Allows You To Check The Reference At A Glance And Perform Work More Safely.
Protection Rib Which Prevents Abrasion Of Bolt ・Nut
Additional explanation
Catalog Price (JPY)

¥ 46,800 (Excluding tax)/¥ 51,480(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 23:24 Currently)

Update
Catalog Page Page 1750
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG