Product Detail

URL:

Item# : EA984DN-101

Description : Non-damaging Vertical Hanging Clamp

Spec

Safety lock type
The clamping force increases in proportion to an increase in load, tightening a hoisted object strongly.
Load 1t
Clamp (mm) 3 to 15
Length(mm) 385
Weight(kg) 6.5
The installation is completed by hooking the lock spring onto the component in the open state and locking it by operating the lever using the pull ring.
All of our products are made of special alloy steel, which has undergone advanced processing and optimal heat treatment, resulting in high toughness.
Additional explanation
Catalog Price (JPY)

¥ 164,300 (Excluding tax)/¥ 180,730(Tax including)

Quantity of stock

Latest stock:0

(2025/12/19 23:10 Currently)

Update
Catalog Page Page 1799