Item# : EA984DX-1.5
Description : Non-damaging Pulling Clamp
Spec
| Length: -1.5: 280mm-3: 360mm |
|||
| The upper and lower clamping pads have a special structure, which prevents the material from being damaged. |
|||
| Load | 1.5t |
Clamp | 0 to 30mm |
|---|---|---|---|
| Weight | 4.3kg |
||
| There is no need to lift parts, remove distortion, pull horizontally, or repair scratches using a grinder after straightening work. |
|||
| The suspension ring rotates 360° when no load is applied, so it can be positioned freely in the tension direction during installation, so no excessive loads such as side bending are applied to the suspension ring. |
|||
| It can also be used for lifting work (hanging angle 60°). |
|||
| Can be used for multiple purposes depending on the purpose of the parts by combining with chain blocks, lever blocks, etc. |
|||
| Although it has a structure that applies strong clamping force in all directions, such as left and right, front and back, and diagonally, please do not hang it vertically as it is dangerous. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 48,000 (Excluding tax)/¥ 52,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2025/12/14 00:41 Currently) |
||||
| Catalog Page | Page 1800 | ||||