Item# : EA984E-100
Description : Universal Clamp
Spec
| Length--100:355mm-200:545mm |
|||
| Max opening | 100mm |
Working load | 100kg |
|---|---|---|---|
| Weight | 2.5kg |
Clamping range | 0 to 100mm |
| Material: Steel Backing plate: special urethane |
|||
| With stopper |
|||
| The unique parallel function of the backing plate has a strong frictional force that allows objects to be lifted without slipping. |
|||
| The cover plate is made of special urethane, so it lifts the object gently without damaging it. |
|||
| Please use it as a clamp for items that do not have handles or are difficult to lift. |
|||
| <Precautions for use> ①This is a mechanism that holds the load using the friction of the urethane backing plate and the gravity of the suspended load. When lifting it for the first time, make sure that it does not slip. ③If there is water, oil, powder, etc. on the surface, it will be slippery, so be sure to wipe it off thoroughly. ④When using outdoors, do not use it in the rain. ⑤Hang the load at the center of the load. ⑥Be careful not to hit or catch the suspended load on other objects. ⑦Do not vibrate or shake the suspended load. ⑧Do not lift or suspend the product rapidly. ⑨Do not get under the suspended load. ⑩Please use within the capacity. ⑪Do not modify it. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 22,300 (Excluding tax)/¥ 24,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/18 15:35 Currently) |
||||
| Catalog Page | Page 1801 | ||||