Item# : EA984VA-40
Description : Bracket for Wheel Chock
Spec
| ★Fix The Bracket to Wall and you can store the tire stopper. |
|||
| Size | 320(W) x 105(D) x 120(H)mm |
Hole Dia. size | 10x15mm |
|---|---|---|---|
| Material | Stainless |
Weight | 740g |
| cinformity tire Stopper size | width 250mm or less , Height 100mm more than |
Mounting point | around the bottom right of the driver's seat of the truck (see photo used) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,620 (Excluding tax)/¥ 5,082(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/08 21:33 Currently) |
||||
| Catalog Page | Page 0287 | ||||