Product Detail

URL:

Item# : EA985E-2

Description : Hand Pallet Truck

Spec

Load capacity-1,500kg
Fork-1,150(L) x 540(W)mm
Claw width-160mm
Load wheel-Urethane
Steering-Wheel dia.: 180mm, urethane
Max. level 175mm
Min. level 55mm
Type Low-floor type
Weight 75kg
Load wheel dia. Dia. 50mm
Body color-yellow
Use applications-
Moving and transporting vending machines
Moving and transporting office equipment such as copy machines
Transporting thin pallets
This type has the lowest fork position set lower.
Ideal for transporting heavy objects with little clearance to the ground.
Additional explanation
Catalog Price (JPY)

¥ 101,300 (Excluding tax)/¥ 111,430(Tax including)

Quantity of stock

Latest stock:2

(2026/11/03 21:49 Currently)

Update
Catalog Page Page 1669
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)