Product Detail

URL:

Item# : EA985EG-31

Description : Hand Pallet Truck

Spec

Load Capacity 1500kg
Max. level 80mm
Min. level 200mm
Weight 75kg
Fork Dim. A:1070mm
B:620mm
C:150mm
Steering Wheel Material :Rubber
Size :Dia 180 x 60mm
Load Wheel Material :Urethane
Size :Dia 80 x 73mm
Because it is made in Japan, high quality. Can also carry out the unload operation smoothly.
Additional explanation
Catalog Price (JPY)

¥ 136,000 (Excluding tax)/¥ 149,600(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 05:53 Currently)

Update
Catalog Page Page 1669
Web catalog image

Documents

Instruction manual(Japanese)