Item# : EA986DP-11A
Description : Lifter (For EA986DP-1,-2)
Spec
| For EA986DP-1,-2 |
|||
| Allowable Uniformly Mounted Load | 150kg |
Size | 67x44x320(H)mm |
|---|---|---|---|
| Weight | 258g |
Material | Steel ・ABS・PVC |
| Even a heavy load of 100 kg can be lifted by a force of only 19 kg. | |||
| When inserting it under the furniture, tip of the fork is visible, and thus operation is easily possible. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,700 (Excluding tax)/¥ 1,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/02 11:49 Currently) |
||||
| Catalog Page | Page 2001 | ||||