Item# : EA986DP-12A
Description : Roller (For EA986DP-1,-2)(2 Pcs)
Spec
| For EA986DP-1,-2 |
|||
| Qty. Per Unit | 2 Pcs |
Allowable Uniformly Mounted Load (1 Stand ) | 100kg(In using 4 Pcs :until 300kg) |
|---|---|---|---|
| Size | 80(W)x100(D)x30(H)mm |
Weight (1 Stand ) | 89g |
| Material | ABS・Urethane Cushion |
Bed Height | 30mm |
| Since it is set under the furniture while holding the “safety finger grip,” a worry of pinching a finger is alleviated, and it is of safe design. | |||
| Since it has wheels (rollers) of 6 sets and 4 axles, safe transfer is possible, without dropping any wheel (roller) at the edges of straw (tatami) mats, joints of flooring, as well as masonry joints of tiles and floors where stones are affixed. | |||
| The rotating boards of trucks have cushioning characteristics, and alleviate the “come-off” of any truck when moving on grooves, irregularities, and slopes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,030 (Excluding tax)/¥ 1,133(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/02 12:49 Currently) |
||||
| Catalog Page | Page 2001 | ||||