Product Detail

URL:

Item# : EA986JH-1

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Specification Swivel, front brake
Wheel dia. x Width 250 x 85mm
Load capacity 450kg
Overall height 295mm
Additional explanation
Catalog Price (JPY)

¥ 69,800 (Excluding tax)/¥ 76,780(Tax including)

Quantity of stock

Latest stock:0

(2025/05/14 15:31 Currently)

Update
Catalog Page Page 1742
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog