Product Detail

URL:

Item# : EA986KR-3

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelfront brake
Wheel dia.r x Width 250 x 80mm
Load capacity 1800kg
Overall height 305mm
Weight 16.8kg
Additional explanation
Catalog Price (JPY)

¥ 97,900 (Excluding tax)/¥ 107,690(Tax including)

Quantity of stock

Latest stock:1

(2026/11/01 03:29 Currently)

Update
Catalog Page Page 1693

Replacement Items

EA986KR-3A
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog