Product Detail

URL:

Item# : EA986LH-125

Description : Swivel Caster (Stainless Steel)

This product is no longer available. Please refer to replacement item below.

Spec

Plane bearing
Heat-proof temperature: -25 to 70℃
Material-Fitting: stainless steel
Wheel: thermoplastic polyurethane(TPU)
Specification Swivelwithout brake
Wheel dia. x Width 125 x 40mm
Load capacity 350kg
Overall height 155mm
Additional explanation
Catalog Price (JPY)

¥ 21,600 (Excluding tax)/¥ 23,760(Tax including)

Quantity of stock

Latest stock:0

(2026/10/10 17:38 Currently)

Update

Replacement Items

EA986LH-125A
Relational Items
EA986LH-75 Swivel Caster (Stainless Steel)
EA986LH-100 Swivel Caster (Stainless Steel)
EA986LH-150B
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS