Product Detail

URL:

Item# : EA986MK-5

Description : Heat-resistant Phenolic Resin Wheel

This product is no longer available. Please refer to replacement item below.

Spec

Material Phenolic resin
Heat-proof temperature -35 to 260℃
Ball bearing
Resistant to water, acid, alkaline solution, grease, mineral oil, alcohol, and benzene.
Wheel dia. x W 125 x 40mm
Load capacity 200kg
Shaft dia. 15mm
Additional explanation
Catalog Price (JPY)

¥ 22,650 (Excluding tax)/¥ 24,915(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 02:36 Currently)

Update
Web catalog image

Documents

RoHS
  1. PDF
Specification
  1. PDF
Catalog