Product Detail

URL:

Item# : EA986MK-80

Description : Heat-resistant Phenolic Resin Wheel

This product is no longer available. Please refer to replacement item below.

Spec

Material Phenolic resin
Heat-proof temperature -35 to 260℃
Resistant to water, acid, alkaline solution, grease, mineral oil, alcohol, and benzene
Plain bearing
Wheel dia. x W 80 x 35mm
Load capacity 110kg
Shaft dia. 12mm
Additional explanation
Catalog Price (JPY)

¥ 2,130 (Excluding tax)/¥ 2,343(Tax including)

Quantity of stock

Latest stock:0

(2025/05/08 04:55 Currently)

Update
Web catalog image

Documents

RoHS
  1. PDF
Specification
  1. PDF
Catalog