Product Detail

URL:

Item# : EA986PN-113

Description : [For Angle] Caster (Nylon)

This product is no longer available. Please refer to replacement item below.

Spec

Wheel Material-Fitting:steel、wheel:nylon
Heat-proof temperature--40 to 70℃
Specification-Swivelwithout brake
Load capacity(kg)-50
Wheel dia. x Width(mm)-75 x 20
Overall height-93.5mm
Additional explanation
Catalog Price (JPY)

¥ 1,090 (Excluding tax)/¥ 1,199(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 05:36 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings