Product Detail

URL:

Item# : EA986PN-114

Description : [For Angle] Caster (Nylon)

Spec

Wheel Material-Fitting:steel、wheel:nylon
Heat-proof temperature--40 to 70℃
Specification-Swivelwithout brake
Load capacity(kg)-60
Wheel dia. x Width(mm)-100 x 25
Overall height-124.5mm
Additional explanation
Catalog Price (JPY)

¥ 1,910 (Excluding tax)/¥ 2,101(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 19:33 Currently)

Update
Catalog Page Page 1676
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings