Product Detail

URL:

Item# : EA986RF-11

Description : Adjustable Roller (V-type)

Spec

Wheel material-Urethane resin
Bearing-Du metal
With body height adjustment function (direction of adjustment: downward) 6mm
Embedded portion dim.-Length: 51mm, Width: 14mm, Depth: 26mm
Applications-(for noise reduction) General indoor fittings, public housing, hospitals, apartment buildings
Complete barrier structure (axle: bearing specification)
M type frame structure
Also compatible with aluminum sashes
If the door is too high, too low, or tilted
Remove the door and use a screwdriver to turn the adjustment screw on the door wheel to the right or left until it reaches the desired position.
Additional explanation
Catalog Price (JPY)

¥ 1,060 (Excluding tax)/¥ 1,166(Tax including)

Quantity of stock

Latest stock:26

(2026/11/06 13:52 Currently)

Update
Catalog Page Page 1704
Web catalog image

Documents

Flyer