Item# : EA986RF-12
Description : Adjustable Roller (Flat-type)
Spec
| Wheel material-Urethane resin |
|||
| Bearing-Du metal |
|||
| With body height adjustment function (direction of adjustment: downward) 6mm |
|||
| Embedded portion dim.-Length: 51mm, Width: 14mm, Depth: 26mm |
|||
| Applications-(for noise reduction) General indoor fittings, public housing, hospitals, apartment buildings |
|||
| Complete barrier structure (axle: bearing specification) |
|||
| M type frame structure |
|||
| Also compatible with aluminum sashes |
|||
| If the door is too high, too low, or tilted Remove the door and use a screwdriver to turn the adjustment screw on the door wheel to the right or left until it reaches the desired position. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,140 (Excluding tax)/¥ 1,254(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/08 19:00 Currently) |
||||
| Catalog Page | Page 1704 | ||||