Item# : EA986RJ-51
Description : [Stainless]Sash Door Roller (Circle Groove)
26/05/29 Size (height)/inner width corrected. Incorrect: 35(H)mm/1327mm, Correct: 35.5(H)mm/1327mm (No.57 9025)
Spec
| Load Capacity(2Pcs) | 30kg |
Wheel Dia. x Width | Dia 28 x 7mm |
|---|---|---|---|
| Size | 67(W)×13(D)×35.5(H)mm |
||
| The top and the bottom With Adjustment Function |
|||
| Material | Frame :Stainless 、 wheel :Stainless |
Usage | Front door Sliding door 、terrace Sliding door |
| 1 Including |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,110 (Excluding tax)/¥ 2,321(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/23 02:51 Currently) |
||||
| Catalog Page | Page 1705 | ||||