Product Detail

URL:

Item# : EA986RJ-52

Description : [Stainless]Sash Door Roller (Circle Groove)

Catalog Correction

26/05/29 Size/inner width correction. Incorrect: 154x13.5x30(H)mm/1430mm, Correct: 155x13.5x32(H)mm/13.522mm (No.57 9025)

Spec

Load Capacity(2Pcs) 50kg
Wheel Dia. X Width Dia 28×7mm
Size 155(W)×13.5(D)×32(H)mm
The top and the bottom With Adjustment Function
Material Frame :Stainless 、
wheel :Stainless
Usage Front door Sliding door 、Store Sliding door 、Weight terrace
1 Including
Additional explanation
Catalog Price (JPY)

¥ 2,970 (Excluding tax)/¥ 3,267(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:36 Currently)

Update
Catalog Page Page 1705
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG