Item# : EA986RK-100
Description : Double Flange Wheel
Spec
Ball bearing |
|||
Material | Steel (zinc-plated) |
||
---|---|---|---|
V-groove |
|||
Heat-proof temperature | -25℃ to 120℃ |
Wheel dia. x W | 100 x 40mm |
Load capacity | 600kg |
Shaft dia. | 15mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,950 (Excluding tax)/¥ 14,245(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 05:43 Currently) |